Motion
RSDQB32TN-10DZ-M9PAMAPC

SMC CORP OF AMERICA
RSDQB32TN-10DZ-M9PAMAPC

RSDQB32TN-10DZ-M9PAMAPC COMPACT STOPPER
Mi Item #09742118
MFR #RSDQB32TN-10DZ-M9PAMAPC
Price$223.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32TN-10DZ-M9PAMAPC

RSDQB32TN-10DZ-M9PAMAPC COMPACT STOPPER
Mi Item #09742118
MFR #RSDQB32TN-10DZ-M9PAMAPC

Mfr description
RSDQB32TN-10DZ-M9PAMAPC COMPACT STOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.31/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    10 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Stopper Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)