Overview
Mfr description
RSQA32TN-20BKZ COMPACT STOPPER
Specifications
- Country of OriginUS
- Bore Diameter
- Stroke20 mm
- Mounting TypeBoth Ends Tapped
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesRSQ
- Product TypeStopper Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data