Motion
RSDQB50TN-30DZ-M9BWSDPCS

SMC CORP OF AMERICA
RSDQB50TN-30DZ-M9BWSDPCS

RSDQB50TN-30DZ-M9BWSDPCS COMPACT
Mi Item #09742627
MFR #RSDQB50TN-30DZ-M9BWSDPCS
Price$183.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB50TN-30DZ-M9BWSDPCS

RSDQB50TN-30DZ-M9BWSDPCS COMPACT
Mi Item #09742627
MFR #RSDQB50TN-30DZ-M9BWSDPCS

Mfr description
RSDQB50TN-30DZ-M9BWSDPCS COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.13/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    30 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Stopper Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)