Overview
Mfr description
SGC321A-0520Y-5DZ COOLANT VALVE,
- Fluid temperature: -5 to 60°C. Operating pressure up to 1.6 MPa
- Power consumption 0.35W
- CE and RoHS compliant
- Port size: 3/8 to 1 inch
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data