Overview
Mfr description
SGCA221A-10N10-M COOLANT VALVE, AIR
- Fluid temperature: -5 to 60°C. Operating pressure up to 1.6 MPa
- Pilot pressure 0.25 to 0.7 MPa
- No lubrication required
- Port size: 3/8 to 1 inch
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data