Overview
Mfr description
SFA300-02 CLEAN GAS FILTER
- Cartridge type, straight style clean gas filter
- Replaceable elements
- Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
- Rated flow rate: 45 l/min (ANR)
Specifications
- Country of OriginJP
- SeriesSF
- Weight660 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data