Motion
SFB100-02X8
CLEAN GAS FILTER
Mi Item #09743300
MFR #SFB100-02X8
Price$97.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN GAS FILTER
Mi Item #09743300
MFR #SFB100-02X8

Mfr description
SFB100-02X8 SUCTION FILTER
  • Cartridge type, straight style clean gas filter
  • Replaceable elements
  • Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.93/each

Specifications

Dimensions

  • Weight
    60 g

Details

  • Country of Origin
    JP
  • Series
    SF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)