Motion
RSQB16-15BKZ-L

SMC CORP OF AMERICA
RSQB16-15BKZ-L

RSQ STOPPER CYLINDER with 16 mm Bore Size
Mi Item #09743310
MFR #RSQB16-15BKZ-L
Price$72.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQB16-15BKZ-L

RSQ STOPPER CYLINDER with 16 mm Bore Size
Mi Item #09743310
MFR #RSQB16-15BKZ-L

Mfr description
RSQB16-15BKZ-L COMPACT STOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.54/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Country of Origin
    JP
  • Mounting Type
    Through-Hole
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)