Overview
Mfr description
SFB201-02 SWITCH FILTER
- Cartridge type, straight style clean gas strainer
- Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
- Rated flow rate: 400 l/min (ANR)
- Nominal filtration: 120µm; optional filtration is available
Specifications
- Country of OriginJP
- SeriesSF
- Weight160 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data