Overview
Mfr description
SFB315-02 SUCTION FILTER
- Disposable type, straight style clean gas filter
- Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
- Rated flow rate: 45 l/min (ANR)
- Bracket included as standard
Specifications
- Country of OriginJP
- SeriesSF
- Weight150 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data