Motion
SFC102-02
CLEAN GAS FILTER
Mi Item #09743361
MFR #SFC102-02
Price$491.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN GAS FILTER
Mi Item #09743361
MFR #SFC102-02

Mfr description
SFC102-02 CLEAN GAS FILTER
  • Disposable type, multiple disc style clean gas filter
  • Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
  • Rated flow rate: up to 240 l/min (ANR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.95/each

Specifications

Dimensions

  • Weight
    400 g

Details

  • Country of Origin
    JP
  • Series
    SF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)