Overview
Mfr description
SFC105-02 CLEAN GAS FILTER
- Disposable type, multiple disc style clean gas filter
- Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
- Rated flow rate: up to 240 l/min (ANR)
Specifications
- Country of OriginJP
- SeriesSF
- Weight440 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data