Motion
SFD100-C08C06B

SMC CORP OF AMERICA
SFD100-C08C06B

CLEAN AIR FILTER-RESIN BODY
Mi Item #09743438
MFR #SFD100-C08C06B
Price$126.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SFD100-C08C06B

CLEAN AIR FILTER-RESIN BODY
Mi Item #09743438
MFR #SFD100-C08C06B

Mfr description
SFD100-C08C06B CLEAN AIR FILTER-RESIN
  • Maximum operating pressure: 1.0 MPa (at 20°C)
  • Initial pressure drop: 0.03 MPa (at inlet pressure 0.7 MPa, maximum flow)
  • Disposable (non-replaceable element) and Cartridge Type (replaceable element)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.23/each

Specifications

Dimensions

  • Weight
    35 g

Details

  • Country of Origin
    JP
  • Series
    SF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)