Overview
Mfr description
SFD101-02 CLEAN AIR FILTER-METAL BODY
- Maximum operating pressure: 1.0 MPa (at 20°C)
- Initial pressure drop: 0.03 MPa (at inlet pressure 0.7 MPa, maximum flow)
- Disposable (non-replaceable element) and Cartridge Type (replaceable element)
- Operating temperature: 5 to 45°C
- RoHS compliant
Specifications
- Country of OriginJP
- SeriesSF
- Weight60 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data