Motion
RSQB20TN-15TKZ

SMC CORP OF AMERICA
RSQB20TN-15TKZ

RSQ STOPPER CYLINDER with 20 mm Bore Size
Mi Item #09743452
MFR #RSQB20TN-15TKZ
Price$72.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQB20TN-15TKZ

RSQ STOPPER CYLINDER with 20 mm Bore Size
Mi Item #09743452
MFR #RSQB20TN-15TKZ

Mfr description
RSQB20TN-15TKZ COMPACT STOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.78/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Through-Hole
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)