1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
SGH221B-7015Y-5TZ-B1
Coolant Valve, External Pilot
MI ITEM #
09743527
MFR #
SGH221B-7015Y-5TZ-B1
List Price
$1,017.66
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Process Valves
Solenoid Valves
SMC CORP OF AMERICA SGH221B-7015Y-5TZ-B1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
SGH221B-7015Y-5TZ-B1
Coolant Valve, External Pilot
MI ITEM #
09743527
MFR #
SGH221B-7015Y-5TZ-B1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,017.66
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SGH221B-7015Y-5TZ-B1 COOLANT VALVE,
Fluid temperature: -10 to 60 °C
Pressure range: 0 to 7.0 MPa
Port sizes: 3/8 to 1 inch
Seals: NBR or FKM
Specifications
Weight
2.6 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data