Motion
SJ2260T-5NCZ-C4

SMC CORP OF AMERICA
SJ2260T-5NCZ-C4

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, Dedicated for Centralized Wiring, Body Ported, One-touch fitting for 4 mm
Mi Item #09743674
MFR #SJ2260T-5NCZ-C4
Price$69.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ2260T-5NCZ-C4

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, Dedicated for Centralized Wiring, Body Ported, One-touch fitting for 4 mm
Mi Item #09743674
MFR #SJ2260T-5NCZ-C4

Mfr description
SJ2260T-5NCZ-C4 VALVE, SOL, PLUG-IN
  • Service life of 50 million cycles
  • Port Size: M3x0.5; Push to Connecti fitting: 2mm, 4mm, 1/8", 5/32"
  • Flow rate up to 0.08 Cv (C = 0.36 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.78/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    SJ
  • Solenoid Electrical Entry
    Dedicated for Centralized Wiring
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)