Overview
Mfr description
RSQB40-30TZ COMPACT STOPPER CYLINDER,
- Fixed height stopper cylinder
- Double acting & single acting available
- Bore sizes: 12mm to 50mm
- Stroke range: 10mm to 30mm
- Auto switch capable
Specifications
- Country of OriginJP
- Bore Diameter
- Stroke30 mm
- Mounting TypeThrough-Hole
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesRSQ
- Product TypeStopper Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data