Motion
SL5202SM 3PW FV4 MV4 V3

SMC CORP OF AMERICA
SL5202SM 3PW FV4 MV4 V3

Precision Air Regulator - 1/4 in Inlet Port
Mi Item #09743795
MFR #SL5202SM 3PW FV4 MV4 V3
Price$2,045.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SL5202SM 3PW FV4 MV4 V3

Precision Air Regulator - 1/4 in Inlet Port
Mi Item #09743795
MFR #SL5202SM 3PW FV4 MV4 V3

Mfr description
SL5202SM 3PW FV4 MV4 V3 MINI SPRINGLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,045.25/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Maximum Air Flow
    130 scfm
  • Maximum Operating Pressure
    114.7 psi
  • Product Type
    Precision Air Regulators
  • Series/System
    SL5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)