Motion
SL5206SM 2PW FV4 FV4 HF

SMC CORP OF AMERICA
SL5206SM 2PW FV4 FV4 HF

Miniature Air Regulator - 1/4 in
MI ITEM #09743799
MFR #SL5206SM 2PW FV4 FV4 HF
List Price$1,603.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SL5206SM 2PW FV4 FV4 HF

Miniature Air Regulator - 1/4 in
MI ITEM #09743799
MFR #SL5206SM 2PW FV4 FV4 HF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,603.38/each for your price

Overview

Mfr description
SL5206SM 2PW FV4 FV4 HF MINI SPRINGLESS
  • For UHP gas delivery
  • Standard flow capacity: to 30 slpm; high flow capacity: to 130 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy® internals available for corrosion resistance
  • Sub-atmospheric pressure delivery option

Specifications

  • Maximum Air Flow
    130 scfm
  • Maximum Operating Pressure
    114.7 psi
  • Outlet Port Size
    1/4 in
  • Inlet Port Size
    1/4 in
  • Series/System
    SL5
  • Weight
    0.45 kg
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought