Motion
SFE52
CLEAN ROOM EXHAUST FILTER
MI ITEM #09743801
MFR #SFE52
List Price$89.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN ROOM EXHAUST FILTER
MI ITEM #09743801
MFR #SFE52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.69/each for your price

Overview

Mfr description
SFE52 CLEAN ROOM EXHAUST FILTER
  • Max. Flow Capacity: 200l/min (ANR)
  • Noise reduction: 30 dB (A)
  • Class 4, ISO14644-1
  • RoHS compliant

Specifications

  • Country of Origin
    JP
  • Series
    SF
  • Weight
    12 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text