Motion
RSQB40TN-25DLZ

SMC CORP OF AMERICA
RSQB40TN-25DLZ

RSQB40TN-25DLZ COMPACT STOPPER
MI ITEM #09743815
MFR #RSQB40TN-25DLZ
Price$167.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQB40TN-25DLZ

RSQB40TN-25DLZ COMPACT STOPPER
MI ITEM #09743815
MFR #RSQB40TN-25DLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.56/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through-Hole
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ

Overview

Mfr description
RSQB40TN-25DLZ COMPACT STOPPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought