Overview
Mfr description
SJ2A60K-5CU-C4 VALVE, SOL, PLUG-IN
- Service life of 50 million cycles
- Port Size: M3x0.5; Push to Connecti fitting: 2mm, 4mm, 1/8", 5/32"
- Flow rate up to 0.08 Cv (C = 0.36 l/s*bar)
- Power consumption: 0.23 W
Specifications
- Country of OriginUS
- SeriesSJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data