Motion
SQ1141N-5LOB1-N3

SMC CORP OF AMERICA
SQ1141N-5LOB1-N3

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug without Connector, Side Ported, One-touch fitting for 5/32 in
MI ITEM #09743979
MFR #SQ1141N-5LOB1-N3
List Price$70.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ1141N-5LOB1-N3

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug without Connector, Side Ported, One-touch fitting for 5/32 in
MI ITEM #09743979
MFR #SQ1141N-5LOB1-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.84/each for your price

Overview

Mfr description
SQ1141N-5LOB1-N3 VALVE, SINGLE, NON
  • SQ1000, plug-in type valve
  • Metal or rubber seals
  • Low profile and compact
  • Easy maintenance
  • Variety of options

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug without Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 5/32 in
  • Series
    SQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text