Motion
RSQB50-20DRZ
RSQB50-20DRZ COMPACT STOPPER CYLINDER,
MI ITEM #09744004
MFR #RSQB50-20DRZ
Price$106.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQB50-20DRZ COMPACT STOPPER CYLINDER,
MI ITEM #09744004
MFR #RSQB50-20DRZ

Mfr description
RSQB50-20DRZ COMPACT STOPPER CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.60/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    20 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through-Hole
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)