Specifications
Dimensions
- Bore Diameter50 mm
- Stroke20 mm
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough-Hole
- Product TypeStopper Air Cylinders
- SeriesRSQ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)