Motion
SJ2A60T-5NCZ-N3

SMC CORP OF AMERICA
SJ2A60T-5NCZ-N3

Solenoid-Operated Air Control Valve - 24 V dc, 2 Solenoid, One-touch fitting for 5/32 in
Mi Item #09744112
MFR #SJ2A60T-5NCZ-N3
Price$77.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ2A60T-5NCZ-N3

Solenoid-Operated Air Control Valve - 24 V dc, 2 Solenoid, One-touch fitting for 5/32 in
Mi Item #09744112
MFR #SJ2A60T-5NCZ-N3

Mfr description
SJ2A60T-5NCZ-N3 VALVE
  • Service life of 50 million cycles
  • Port Size: M3x0.5; Push to Connecti fitting: 2mm, 4mm, 1/8", 5/32"
  • Flow rate up to 0.08 Cv (C = 0.36 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.20/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 5/32 in

Details

  • Country of Origin
    JP
  • Number Of Solenoids
    2
  • Series
    SJ
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)