Motion
RZQA32-150-70

SMC CORP OF AMERICA
RZQA32-150-70

RZQ, 3 Position Cylinder (Standard Strokes Only)
Mi Item #09744279
MFR #RZQA32-150-70
Price$257.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA32-150-70

RZQ, 3 Position Cylinder (Standard Strokes Only)
Mi Item #09744279
MFR #RZQA32-150-70

Mfr description
RZQA32-150-70 CYLINDER, 3-POSITION
  • 3 position cylinder w/intermediate stopper mechanism
  • 2-stage stroke enabled with a small increase in length
  • Repeatability in intermediate stop positioning: ¹0.02 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.07/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Stopper Air Cylinders
  • Series
    RZQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)