Motion
SGC221B-10N15Y-5DZ-B2

SMC CORP OF AMERICA
SGC221B-10N15Y-5DZ-B2

SGC, Coolant Valve, External Pilot Solenoid
MI ITEM #09744345
MFR #SGC221B-10N15Y-5DZ-B2
List Price$313.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SGC221B-10N15Y-5DZ-B2

SGC, Coolant Valve, External Pilot Solenoid
MI ITEM #09744345
MFR #SGC221B-10N15Y-5DZ-B2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$313.91/each for your price

Overview

Mfr description
SGC221B-10N15Y-5DZ-B2 COOLANT VALVE,
  • Fluid temperature: -5 to 60°C. Operating pressure up to 1.6 MPa
  • Power consumption 0.35W
  • CE and RoHS compliant
  • Port size: 3/8 to 1 inch

Specifications

  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text