Overview
Mfr description
SQ1331-51-C4-Q VALVE, DBL, PLUG-IN
- SQ1000, plug-in type valve
- Metal or rubber seals
- Low profile and compact
- Easy maintenance
- Variety of options
Specifications
- Country of OriginJP
- Solenoid Supply Voltage24 V dc
- SeriesSQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data