Motion
RZQL32-75-40
RZQ, 3 Position Cylinder (Standard Strokes Only)
Mi Item #09744503
MFR #RZQL32-75-40
Price$246.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RZQ, 3 Position Cylinder (Standard Strokes Only)
Mi Item #09744503
MFR #RZQL32-75-40

Mfr description
RZQL32-75-40 CYLINDER, 3-POSITION
  • 3 position cylinder w/intermediate stopper mechanism
  • 2-stage stroke enabled with a small increase in length
  • Repeatability in intermediate stop positioning: ¹0.02 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.70/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Stopper Air Cylinders
  • Series
    RZQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)