Motion
SL5210SM 3PW FV4 MV4 1

SMC CORP OF AMERICA
SL5210SM 3PW FV4 MV4 1

SL5200, Single Stage Compact Regulator for Ultra High Purity
Mi Item #09744698
MFR #SL5210SM 3PW FV4 MV4 1
Price$2,045.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SL5210SM 3PW FV4 MV4 1

SL5200, Single Stage Compact Regulator for Ultra High Purity
Mi Item #09744698
MFR #SL5210SM 3PW FV4 MV4 1

Mfr description
SL5210SM 3PW FV4 MV4 1 MINI SPRINGLESS
  • For UHP gas delivery
  • Standard flow capacity: to 30 slpm; high flow capacity: to 130 slpm
  • Body material: 316L SS secondary remelt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,045.25/each

Specifications

Dimensions

  • Weight
    0.45 kg

Details

  • Maximum Air Flow
    70.63 scfm
  • Maximum Operating Pressure
    100 psi
  • Product Type
    Miniature Air Regulators
  • Series/System
    SL5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)