Specifications
Dimensions
- Inlet Port Size1/2 in
- Outlet Port Size1/2 in
Details
- Maximum Air Flow2600 scfm
- Product TypeStandard Air Regulators
- Series/SystemSL5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)