Overview
Mfr description
SRH3100-02-R CLEAN REGULATOR
Specifications
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Series/SystemSRH
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data