Overview
Mfr description
SNJ-016C HEXAGON NUT
- Accessory: mounting & rod end nuts
- Material: carbon steel
- Applicable bore (mm): 10, 16
Specifications
- SeriesCJ5
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data