Overview
Mfr description
SNP-006 PIN CYL MOUNTING NUT
- Mounting nut
- Applicable series: CJP
- Applicable bore sizes (mm): 6, 10, 15
- Material: brass
Specifications
- SeriesCJP
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data