Overview
Mfr description
SRH3111-N02-X266 REGULATOR, S/STEEL,
Specifications
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Series/SystemSRH
- Product TypePrecision Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data