Overview
Mfr description
SRH4010-04-X210 REGULATOR, S/S CLEAN
Specifications
- Maximum Operating Pressure145 psi
- Inlet Port Size1/2 in
- Inlet Port TypeStraight
- Outlet Port Size1/2 in
- Outlet Port TypeStraight
- Series/SystemSRH
- Product TypePrecision Air Regulators
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data