Specifications
Dimensions
- Inlet Port Size1/8 in
- Outlet Port Size1/8 in
Details
- Inlet Port TypeStraight
- Maximum Air Flow8.83 scfm
- Outlet Port Thread TypeRc
- Outlet Port TypeStraight
- Product TypePrecision Air Regulators
- Series/SystemSRP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)