Motion
SRP1101-N01-X206

SMC CORP OF AMERICA
SRP1101-N01-X206

Precision Air Regulator - 1/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #09745373
MFR #SRP1101-N01-X206
List Price$164.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SRP1101-N01-X206

Precision Air Regulator - 1/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #09745373
MFR #SRP1101-N01-X206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.35/each for your price

Overview

Mfr description
SRP1101-N01-X206 REGULATOR S/STEEL,

Specifications

  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Series/System
    SRP
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought