Specifications
Dimensions
- Inlet Port Size5 mm
- Outlet Port Size5 mm
Details
- Inlet Port TypeStraight
- Maximum Operating Pressure145 psi
- Outlet Port Thread TypeMetric
- Outlet Port TypeStraight
- Product TypePrecision Air Regulators
- Series/SystemSRP
Overview
Mfr description
SRP1111-M5-X201 REGULATOR