Overview
Mfr description
SQ2131-5D1-C6 VALVE, SGL, PLUG-IN
- Fluid: Air/inert gas
- Maximum operating pressure: 0.7MPa
- Effective area mm² (Cv factor):0.40 to 0.71
- Coil rated voltage: 12, 24VDC
- Power consumption (current):24VDC; 0.4W DC (17mA), 12VDC; 0.4W DC (34mA)
- Ambient & fluid temperature: -10 to 50°C
Specifications
- Country of OriginJP
- SeriesSQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data