Motion
SJ3260-5CU-C6

SMC CORP OF AMERICA
SJ3260-5CU-C6

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 2 Solenoid, Dedicated for Centralized Wiring, Base Mounted, One-touch fitting for 6 mm
MI ITEM #09745409
MFR #SJ3260-5CU-C6
List Price$64.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ3260-5CU-C6

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 2 Solenoid, Dedicated for Centralized Wiring, Base Mounted, One-touch fitting for 6 mm
MI ITEM #09745409
MFR #SJ3260-5CU-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.69/each for your price

Overview

Mfr description
SJ3260-5CU-C6 VALVE, SOL, PLUG-IN
  • Service life of 50 million cycles
  • Port size: M5x0.5; Push to connect fitting: 2mm, 4mm, 6mm, 1/8", 5/32", 1/4"
  • Flow rate up to 0.12 Cv (C = 0.56 l/s*bar)
  • Power consumption: 0.15W

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Dedicated for Centralized Wiring
  • Flow Direction
    3-Way
  • Port Size
    One-touch fitting for 6 mm
  • Series
    SJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text