Motion
SQ2141-5LO1-L6

SMC CORP OF AMERICA
SQ2141-5LO1-L6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug without Connector, Body Ported, One-touch fitting for 6 mm
Mi Item #09745569
MFR #SQ2141-5LO1-L6
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ2141-5LO1-L6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug without Connector, Body Ported, One-touch fitting for 6 mm
Mi Item #09745569
MFR #SQ2141-5LO1-L6

Mfr description
SQ2141-5LO1-L6 VALVE, SINGLE, NON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.69/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)