Motion
S070B-5AG
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, Base Mounted, Without Subplate
MI ITEM #09745582
MFR #S070B-5AG
List Price$35.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, Base Mounted, Without Subplate
MI ITEM #09745582
MFR #S070B-5AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.22/each for your price

Overview

Mfr description
S070B-5AG 3 PORT SOLENOID VALVE
  • 3 port solenoid valve, direct operated
  • Valve width: 7mm
  • Weight: 5g (single unit valve)
  • Operation noise: 38dB(A) or less
  • Power consumption: 0.35W (std), 0.1W (w/power saving circuit)

Specifications

  • Piping Type
    Base Mounted
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Direction
    2-Way
  • Port Size
    Without Subplate
  • Series
    S070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text