Overview
Mfr description
SS073M01-12C BODY PORT, STACKING TYPE
- S070 series, base mounted, body ported manifolds
- Bar base, separable base and stacking type available
- Electrical entry: grommet/plug lead
- Stations: 02-20
- Barb fittings for stacking type and female screws for bar base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data