Motion
SJ3460-5CZ-L4

SMC CORP OF AMERICA
SJ3460-5CZ-L4

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 2 Solenoid, Dedicated for Centralized Wiring, Base Mounted, One-touch fitting for 4 mm
Mi Item #09745800
MFR #SJ3460-5CZ-L4
Price$79.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ3460-5CZ-L4

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 2 Solenoid, Dedicated for Centralized Wiring, Base Mounted, One-touch fitting for 4 mm
Mi Item #09745800
MFR #SJ3460-5CZ-L4

Mfr description
SJ3460-5CZ-L4 VALVE
  • Service life of 50 million cycles
  • Port size: M5x0.5; Push to connect fitting: 2mm, 4mm, 6mm, 1/8", 5/32", 1/4"
  • Flow rate up to 0.12 Cv (C = 0.56 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.96/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    3-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    SJ
  • Solenoid Electrical Entry
    Dedicated for Centralized Wiring
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)