Motion
SS3YJ5-20-03-00T-F

SMC CORP OF AMERICA
SS3YJ5-20-03-00T-F

SYJ 4/5 PORT SOLENOID VALVE
Mi Item #09745827
MFR #SS3YJ5-20-03-00T-F
Price$21.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS3YJ5-20-03-00T-F

SYJ 4/5 PORT SOLENOID VALVE
Mi Item #09745827
MFR #SS3YJ5-20-03-00T-F

Mfr description
SS3YJ5-20-03-00T-F SS3YJ5 MANIFOLD
  • Single base type/B mount
  • Common SUP/Common EXH
  • 2 to 20 stations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.95/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Stations
    3
  • Piping Type
    Body Ported
  • Series
    SYJ
  • Valve Mount Type
    Solenoid on side opposite to A port
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)