Motion
SQ2241D-5LO1-L8

SMC CORP OF AMERICA
SQ2241D-5LO1-L8

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Plug Connector without Connector, Body Ported, One-touch fitting for 8 mm
Mi Item #09745857
MFR #SQ2241D-5LO1-L8
Price$89.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ2241D-5LO1-L8

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Plug Connector without Connector, Body Ported, One-touch fitting for 8 mm
Mi Item #09745857
MFR #SQ2241D-5LO1-L8

Mfr description
SQ2241D-5LO1-L8 VALVE, DBL,
  • Fluid: Air/inert gas
  • Maximum operating pressure: 0.7MPa
  • Effective area mm² (Cv factor):0.40 to 0.71
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.57/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    SQ
  • Solenoid Electrical Entry
    Plug Connector without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)