Motion
SQ2331-51-L8
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Body Ported, One-touch fitting for 8 mm
MI ITEM #09745955
MFR #SQ2331-51-L8
List Price$100.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Body Ported, One-touch fitting for 8 mm
MI ITEM #09745955
MFR #SQ2331-51-L8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.64/each for your price

Overview

Mfr description
SQ2331-51-L8 VALVE, DBL, PLUG-IN

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 8 mm
  • Series
    SQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text